This item is Discontinued.

Newport Brass Balanced Tub & Shower Trim Set in Polished Brass Uncoated (Living) 3-2482BP/03N

Balanced Tub & Shower Trim Set in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 3-2482BP/03N
  • Zoro # G8397025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2482BP/03N
Zoro #
G8397025
UPC #
760724368656
Country of Origin
United States

Dimensions

Height
8.54" (Shower), 5.99" (Valve), 2.93" (Spout)
Width
5.91" (Shower), 5.99" (Valve)
Depth
14-1/4" (Shower), 3.54" (Valve), 8-3/4" (Spout)
Face Dia.
5.91"
Shower Head Width
5.91
Valve Trim Width
5.99
Valve Trim Height
5.99
Shower Head Height
5.91
Tub Spout Width
2.55
Handle Length (in)
2.75

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
8.75
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
8.25
Faucet Material
Brass
Drain included
No

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.