
Bath Plug in Satin Brass (Pvd)
Mfr # 270-04
Zoro # G8998255
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Height
3
Finish
Satin Brass (PVD)
Width
3
ADA Compliant
No
Length
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270-04
Zoro #
G8998255
UPC #
91388294907
Country of Origin
United States
Dimensions
Height
3
Width
3
Length
3
Details
Item
Bath Plug in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
ADA Compliant
No
Weight
0.6
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.