Zoro Homepage

Bidet Set in Aged Brass

  • Mfr # 1629/034

  • Zoro # G6595584


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Width
8
Height
5.38
Weight
3.86
Drain type
Pop-up drain with tailpiece
Handle Length (in)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1629/034
Zoro #
G6595584
UPC #
760724549963
Country of Origin
United States

Dimensions

Width
8
Height
5.38
Handle Length (in)
3
Valve Size
0.5

Details

Weight
3.86
Finish
Aged Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Drain included
Yes
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Material
Brass
ADA Compliant
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.