
Bidet Set in Aged Brass
Mfr # 2049-034
Zoro # G6602864
product price: $1,925.99
/ea
Free Shipping & Returns
Key Features
Weight
8.1
Height
5.38
Handle Length (in)
3.63
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2049-034
Zoro #
G6602864
UPC #
709180152201
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.63
Valve Size
0.5
Details
Weight
8.1
Finish
Aged Brass
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Handle Type
Lever
Handle Included
Yes
ADA Compliant
Yes
Drain included
Yes
Valve Body Material
Brass
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.