Zoro Homepage

Bidet Set in Aged Brass

  • Mfr # 3109/034

  • Zoro # G6607852


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Height
5.38
Flow Rate (GPM)
2.4
Handle Included
Yes
Handle Length (in)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/034
Zoro #
G6607852
UPC #
760724596806
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.25
Valve Size
0.5

Details

Weight
8.2
Finish
Aged Brass
Flow Rate (GPM)
2.4
Handle Included
Yes
Valve Body Material
Brass
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes

Description

Bidet Set in Aged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.