
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1609/06
Zoro #
G6608367
UPC #
760724823070
Country of Origin
United States
Dimensions
Height
5.38
Width
8
Valve Size
0.5
Handle Length (in)
3
Details
Finish
Antique Brass
Weight
3.86
ADA Compliant
Yes
Flow Rate (GPM)
2.4
Handle Type
Cross
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Handle Included
Yes
Valve Body Material
Brass
Drain included
Yes
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.