
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/06
Zoro #
G6606933
UPC #
760724828624
Country of Origin
United States
Dimensions
Width
8
Valve Size
0.5
Handle Length (in)
2
Height
5.38
Details
Drain included
Yes
Handle Included
Yes
ADA Compliant
Yes
Finish
Antique Brass
Handle Material
Brass
Weight
3.86
Valve Body Material
Brass
Handle Type
Cross
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Description
Bidet Set in Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.