Zoro Homepage

Bidet Set in Antique Brass

  • Mfr # 2579/06

  • Zoro # G6608385


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
6.8
Valve Body Material
Brass
Handle Material
Brass
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2579/06
Zoro #
G6608385
UPC #
760724580010
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3
Valve Size
0.5

Details

Weight
6.8
Finish
Antique Brass
Valve Body Material
Brass
Handle Material
Brass
Handle Included
Yes
ADA Compliant
No
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Drain included
Yes

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.