
Bidet Set in Antique Copper
Mfr # 1009/08A
Zoro # G6606994
product price: $1,900.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Width
9
Weight
7.65
Flow Rate (GPM)
2.4
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009/08A
Zoro #
G6606994
UPC #
760724714194
Country of Origin
United States
Dimensions
Height
5.38
Width
9
Valve Size
0.5
Handle Length (in)
2.63
Details
Finish
Antique Copper
Weight
7.65
Flow Rate (GPM)
2.4
Handle Material
Brass
Drain included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Cross
Handle Included
Yes
Valve Body Material
Brass
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.