
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049/08A
Zoro #
G6598165
UPC #
760724217978
Country of Origin
United States
Dimensions
Width
9
Valve Size
0.5
Handle Length (in)
3.25
Height
5.38
Details
Handle Material
Brass
Handle Type
Lever
Weight
7.65
Finish
Antique Copper
ADA Compliant
Yes
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
Drain included
Yes
Description
Bidet Set in Antique Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.