Zoro Homepage

Bidet Set in Antique Copper

  • Mfr # 3109/08A

  • Zoro # G6607116


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
8.2
Handle Type
Lever
ADA Compliant
Yes
Handle Length (in)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/08A
Zoro #
G6607116
UPC #
760724594024
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.25
Valve Size
0.5

Details

Finish
Antique Copper
Weight
8.2
Handle Type
Lever
ADA Compliant
Yes
Valve Body Material
Brass
Drain included
Yes
Handle Included
Yes
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Material
Brass

Description

Bidet Set in Antique Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.