
Bidet Set in Antique Copper
Mfr # 989-08A
Zoro # G6604018
product price: $2,314.99
/ea
Free Shipping & Returns
Key Features
Width
9
Height
5.38
Finish
Antique Copper
Weight
7.65
Drain included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
989-08A
Zoro #
G6604018
UPC #
760724163213
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
3.5
Details
Finish
Antique Copper
Weight
7.65
Drain included
Yes
Handle Material
Brass
Flow Rate (GPM)
2.4
Handle Included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Handle Type
Lever
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.