
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049/15A
Zoro #
G6607886
UPC #
760724757818
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Width
9
Details
Weight
7.65
Flow Rate (GPM)
2.4
Finish
Antique Nickel
Handle Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
ADA Compliant
Yes
Handle Type
Lever
Handle Included
Yes
Drain included
Yes
Description
Bidet Set in Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.