
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/15A
Zoro #
G6606486
UPC #
760724828709
Country of Origin
United States
Dimensions
Valve Size
0.5
Width
8
Height
5.38
Handle Length (in)
2
Details
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Weight
3.86
Handle Material
Brass
Handle Type
Cross
Drain included
Yes
Handle Included
Yes
Finish
Antique Nickel
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Description
Bidet Set in Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.