
Bidet Set in Antique Nickel
Mfr # 3109/15A
Zoro # G6594552
product price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Handle Length (in)
3.25
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/15A
Zoro #
G6594552
UPC #
760724592808
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Finish
Antique Nickel
Weight
8.2
Handle Material
Brass
Handle Type
Lever
Drain included
Yes
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Description
Bidet Set in Antique Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.