
Bidet Set in English Bronze
Mfr # 1009/07
Zoro # G6604885
product price: $1,582.99
/ea
Free Shipping & Returns
Key Features
Weight
7.65
Width
9
Height
5.38
Drain included
Yes
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009/07
Zoro #
G6604885
UPC #
760724714187
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
2.63
Details
Weight
7.65
Finish
English Bronze
Drain included
Yes
ADA Compliant
Yes
Handle Type
Cross
Handle Included
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.