
Bidet Set in English Bronze
Mfr # 2919/07
Zoro # G6595496
product price: $1,344.99
/ea
Free Shipping & Returns
Key Features
Weight
6.8
Height
5.38
Handle Material
Brass
ADA Compliant
No
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2919/07
Zoro #
G6595496
UPC #
760724582755
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.26
Details
Weight
6.8
Finish
English Bronze
Handle Material
Brass
ADA Compliant
No
Handle Included
Yes
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Handle Type
Lever
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.