Zoro Homepage

Bidet Set in English Bronze

  • Mfr # 3109/07

  • Zoro # G6595828


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Height
5.38
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/07
Zoro #
G6595828
UPC #
760724597193
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.25
Valve Size
0.5

Details

Weight
8.2
Finish
English Bronze
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Handle Included
Yes
ADA Compliant
Yes
Handle Type
Lever
Drain included
Yes
Handle Material
Brass

Description

Bidet Set in English Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.