
Bidet Set in Forever Brass (Pvd)
Mfr # 3109/01
Zoro # G6605637
product price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Flow Rate (GPM)
2.4
Handle Length (in)
3.25
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/01
Zoro #
G6605637
UPC #
760724597575
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Finish
Forever Brass (PVD)
Weight
8.2
Flow Rate (GPM)
2.4
Handle Material
Brass
Drain included
Yes
Valve Body Material
Brass
Handle Included
Yes
Handle Type
Lever
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Description
Bidet Set in Forever Brass (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.