
Bidet Set in French Gold (Pvd)
Mfr # 1209/24A
Zoro # G6596074
product price: $1,900.99
/ea
Free Shipping & Returns
Key Features
Weight
7.65
Height
5.38
Finish
French Gold (PVD)
Width
9
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1209/24A
Zoro #
G6596074
UPC #
760724225089
Country of Origin
United States
Dimensions
Height
5.38
Width
9
Valve Size
0.5
Handle Length (in)
3.5
Details
Weight
7.65
Finish
French Gold (PVD)
Handle Type
Lever
Drain included
Yes
ADA Compliant
Yes
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.