
Bidet Set in French Gold (Pvd)
Mfr # 2049-24A
Zoro # G6605104
product price: $1,861.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.1
Drain type
Pop-up drain with tailpiece
Handle Length (in)
3.63
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2049-24A
Zoro #
G6605104
UPC #
760724279181
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.63
Valve Size
0.5
Details
Finish
French Gold (PVD)
Weight
8.1
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain included
Yes
ADA Compliant
Yes
Handle Included
Yes
Handle Material
Brass
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.