Bidet Set in French Gold (Pvd)

  • Mfr # 2419-24A

  • Zoro # G6596038


product price: $1,861.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Weight
3.44
Height
5.38
Valve Body Material
Brass
Handle Length (in)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2419-24A
Zoro #
G6596038
UPC #
760724297758
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.75
Valve Size
0.5

Details

Finish
French Gold (PVD)
Weight
3.44
Valve Body Material
Brass
Handle Included
Yes
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Drain included
Yes
Handle Type
Lever
Handle Material
Brass
Drain type
Pop-up drain with tailpiece

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.