Bidet Set in French Gold (Pvd)

  • Mfr # 2919/24A

  • Zoro # G6604605


product price:  $1,545.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
6.8
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2919/24A
Zoro #
G6604605
UPC #
760724582878
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.26

Details

Finish
French Gold (PVD)
Weight
6.8
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
ADA Compliant
No
Valve Body Material
Brass
Drain included
Yes

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.