
Bidet Set in French Gold (Pvd)
Mfr # 3109/24A
Zoro # G6605095
product price:Â $1,532.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Handle Type
Lever
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3109/24A
Zoro #
G6605095
UPC #
760724594499
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Weight
8.2
Finish
French Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
ADA Compliant
Yes
Drain included
Yes
Flow Rate (GPM)
2.4
Description
Bidet Set in French Gold (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.