
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049/54
Zoro #
G6606678
UPC #
760724218333
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Valve Size
0.5
Height
5.38
Width
9
Details
Weight
7.65
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
2.4
Handle Included
Yes
Valve Body Material
Brass
Handle Material
Brass
Drain included
Yes
Finish
Gloss Black
Drain type
Pop-up drain with tailpiece
Description
Bidet Set in Gloss Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.