
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/54
Zoro #
G6609304
UPC #
760724268598
Country of Origin
United States
Dimensions
Valve Size
0.5
Handle Length (in)
2
Height
5.38
Width
8
Details
Drain type
Pop-up drain with tailpiece
Weight
3.86
Handle Included
Yes
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Valve Body Material
Brass
Finish
Gloss Black
Handle Material
Brass
Handle Type
Cross
Drain included
Yes
Description
Bidet Set in Gloss Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.