
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1779/14
Zoro #
G6604167
UPC #
760724435419
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
4.56
Valve Size
0.5
Details
Weight
8.2
Finish
Gun Metal
Handle Material
Brass
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Drain included
Yes
Flow Rate (GPM)
2.4
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.