
Bidet Set in Matte White
Mfr # 2979/52
Zoro # G6604526
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
Valve Size
0.5
ADA Compliant
Yes
Drain included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2979/52
Zoro #
G6604526
UPC #
709180030813
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.31
Details
Weight
8.2
Finish
Matte White
ADA Compliant
Yes
Drain included
Yes
Handle Type
Lever
Handle Included
Yes
Valve Body Material
Brass
Handle Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.