Zoro Homepage

Bidet Set in Matte White

  • Mfr # 3109/52

  • Zoro # G6609112


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Height
5.38
ADA Compliant
Yes
Drain included
Yes
Drain type
Pop-up drain with tailpiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/52
Zoro #
G6609112
UPC #
760724593188
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.25

Details

Weight
8.2
Finish
Matte White
ADA Compliant
Yes
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Handle Included
Yes
Handle Material
Brass
Handle Type
Lever
Valve Body Material
Brass

Description

Bidet Set in Matte White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.