
Bidet Set in Oil Rubbed Bronze
Mfr # 1009/10B
Zoro # G6604745
product price: $1,582.99
/ea
Free Shipping & Returns
Key Features
Width
9
Weight
7.65
Height
5.38
Valve Size
0.5
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009/10B
Zoro #
G6604745
UPC #
760724005070
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
2.63
Details
Finish
Oil Rubbed Bronze
Weight
7.65
Handle Included
Yes
Handle Material
Brass
Valve Body Material
Brass
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Cross
Flow Rate (GPM)
2.4
Drain included
Yes
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.