Zoro Homepage

Bidet Set in Oil Rubbed Bronze

  • Mfr # 1629/10B

  • Zoro # G6606784


product price: $1,868.99
/ea
Free Shipping & Returns

Key Features

Width
8
Height
5.38
Weight
3.86
Handle Included
Yes
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1629/10B
Zoro #
G6606784
UPC #
760724824398
Country of Origin
United States

Dimensions

Width
8
Height
5.38
Handle Length (in)
3
Valve Size
0.5

Details

Finish
Oil Rubbed Bronze
Weight
3.86
Handle Included
Yes
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Valve Body Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Drain included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.