
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/10B
Zoro #
G6603512
UPC #
760724828679
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Width
8
Handle Length (in)
2
Details
ADA Compliant
Yes
Handle Type
Cross
Drain included
Yes
Finish
Oil Rubbed Bronze
Handle Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Weight
3.86
Handle Included
Yes
Flow Rate (GPM)
2.4
Description
Bidet Set in Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.