
Bidet Set in Oil Rubbed Bronze
Mfr # 2419-10B
Zoro # G6594988
product price: $1,604.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Finish
Oil Rubbed Bronze
Weight
3.44
Handle Length (in)
3.75
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2419-10B
Zoro #
G6594988
UPC #
760724190141
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.75
Valve Size
0.5
Details
Finish
Oil Rubbed Bronze
Weight
3.44
Handle Material
Brass
Handle Type
Lever
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Drain included
Yes
ADA Compliant
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.