
Bidet Set in Oil Rubbed Bronze
Mfr # 2459/10B
Zoro # G6605436
product price: $1,437.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
3.44
Finish
Oil Rubbed Bronze
Handle Type
Lever
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2459/10B
Zoro #
G6605436
UPC #
760724182382
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.75
Details
Weight
3.44
Finish
Oil Rubbed Bronze
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Drain included
Yes
Handle Included
Yes
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.