Zoro Homepage

Bidet Set in Oil Rubbed Bronze

  • Mfr # 2489-10B

  • Zoro # G6606942


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
8.2
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2489-10B
Zoro #
G6606942
UPC #
760724392538
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.19

Details

Finish
Oil Rubbed Bronze
Weight
8.2
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Handle Material
Brass
ADA Compliant
No
Drain included
Yes
Handle Type
Lever

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.