Zoro Homepage

Bidet Set in Oil Rubbed Bronze

  • Mfr # 2579/10B

  • Zoro # G6594175


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Weight
6.8
Height
5.38
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2579/10B
Zoro #
G6594175
UPC #
760724580072
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3

Details

Weight
6.8
Finish
Oil Rubbed Bronze
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Handle Included
Yes
Drain included
Yes
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.