Zoro Homepage

Bidet Set in Oil Rubbed Bronze

  • Mfr # 3109/10B

  • Zoro # G6609347


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
8.2
Flow Rate (GPM)
2.4
Handle Included
Yes
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/10B
Zoro #
G6609347
UPC #
760724592563
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.25

Details

Weight
8.2
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
2.4
Handle Included
Yes
Drain included
Yes
Handle Material
Brass
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Handle Type
Lever

Description

Bidet Set in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.