
Bidet Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1629/ORB
- Zoro # G6604702
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1629/ORB
Zoro #
G6604702
UPC #
760724263807
Country of Origin
United States
Dimensions
Height
5.38
Width
8
Valve Size
0.5
Handle Length (in)
3
Details
Weight
3.86
Finish
Oil Rubbed Bronze - Hand Relieved
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Handle Included
Yes
Valve Body Material
Brass
Drain included
Yes
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.