
Bidet Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1669/ORB
- Zoro # G6603537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1669/ORB
Zoro #
G6603537
UPC #
760724267768
Country of Origin
United States
Dimensions
Height
5.38
Width
8
Handle Length (in)
3.25
Valve Size
0.5
Details
Weight
3.86
Finish
Oil Rubbed Bronze - Hand Relieved
Drain included
Yes
Handle Type
Lever
Handle Material
Brass
Handle Included
Yes
Valve Body Material
Brass
ADA Compliant
No
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.