
Bidet Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1689/ORB
- Zoro # G6601148
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/ORB
Zoro #
G6601148
UPC #
760724268710
Country of Origin
United States
Dimensions
Width
8
Height
5.38
Valve Size
0.5
Handle Length (in)
2
Details
Weight
3.86
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Handle Type
Cross
Valve Body Material
Brass
ADA Compliant
Yes
Handle Material
Brass
Finish
Oil Rubbed Bronze - Hand Relieved
Flow Rate (GPM)
2.4
Description
Bidet Set in Oil Rubbed Bronze, Hand Relieved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.