
Bidet Set in Polished Brass Uncoated (Living) (Discontinued)
- Mfr # 1039/03N
- Zoro # G6592757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1039/03N
Zoro #
G6592757
UPC #
760724749165
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Handle Length (in)
4
Valve Size
0.5
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
7.65
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes
ADA Compliant
Yes
Valve Body Material
Brass
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.