
Bidet Set in Polished Brass Uncoated (Living) (Discontinued)
- Mfr # 1049/03N
- Zoro # G6596388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1049/03N
Zoro #
G6596388
UPC #
760724217817
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.25
Width
9
Details
Handle Included
Yes
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Drain included
Yes
ADA Compliant
Yes
Flow Rate (GPM)
2.4
Weight
7.65
Valve Body Material
Brass
Description
Bidet Set in Polished Brass Uncoated (Living)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.