Bidet Set in Polished Brass Uncoated (Living)

  • Mfr # 1099/03N

  • Zoro # G6602882


product price: $1,995.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
7.65
Width
9
Handle Length (in)
3
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1099/03N
Zoro #
G6602882
UPC #
760724223801
Country of Origin
United States

Dimensions

Height
5.38
Width
9
Handle Length (in)
3
Valve Size
0.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
7.65
Valve Body Material
Brass
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
2.4
Drain included
Yes
Drain type
Pop-up drain with tailpiece

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.