Bidet Set in Polished Brass Uncoated (Living)

  • Mfr # 1779/03N

  • Zoro # G6608796


product price:  $1,712.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Height
5.38
Handle Included
Yes
Handle Material
Brass
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1779/03N
Zoro #
G6608796
UPC #
760724273318
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
4.56
Valve Size
0.5

Details

Weight
8.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Included
Yes
Handle Material
Brass
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Drain included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.