Bidet Set in Polished Brass Uncoated (Living)

  • Mfr # 2419-03N

  • Zoro # G6605542


product price:  $1,604.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated Polished Brass (Living, non-returnable)
Height
5.38
Weight
3.44
Drain included
Yes
Handle Length (in)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2419-03N
Zoro #
G6605542
UPC #
709180289563
Country of Origin
United States

Dimensions

Height
5.38
Handle Length (in)
3.75
Valve Size
0.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
3.44
Drain included
Yes
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
ADA Compliant
Yes
Valve Body Material
Brass

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.