
Bidet Set in Polished Brass Uncoated (Living) (Discontinued)
- Mfr # 2529/03N
- Zoro # G6599635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2529/03N
Zoro #
G6599635
UPC #
760724394617
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3
Valve Size
0.5
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
8.2
Valve Body Material
Brass
ADA Compliant
Yes
Handle Included
Yes
Flow Rate (GPM)
2.4
Drain included
Yes
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Type
Cross
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.