
Bidet Set in Polished Brass Uncoated (Living)
Mfr # 2579/03N
Zoro # G6605007
product price:Â $1,376.99
/ea
Free Shipping & Returns
Key Features
Weight
6.8
Height
5.38
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2579/03N
Zoro #
G6605007
UPC #
760724579984
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
6.8
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass
Flow Rate (GPM)
2.4
Drain included
Yes
Handle Included
Yes
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.