
Bidet Set in Polished Brass Uncoated (Living)
Mfr # 3109/03N
Zoro # G6599206
product price: $1,359.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
Handle Length (in)
3.25
Handle Material
Brass
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/03N
Zoro #
G6599206
UPC #
760724596929
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Weight
8.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Valve Body Material
Brass
Drain included
Yes
Flow Rate (GPM)
2.4
Handle Type
Lever
Handle Included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Description
Bidet Set in Polished Brass Uncoated (Living)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.