
Bidet Set in Polished Brass Uncoated (Living) (Discontinued)
- Mfr # 999/03N
- Zoro # G6592495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999/03N
Zoro #
G6592495
UPC #
760724268628
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
2.75
Details
Weight
7.65
Finish
Uncoated Polished Brass (Living, non-returnable)
Flow Rate (GPM)
2.4
Handle Included
Yes
Handle Type
Cross
Valve Body Material
Brass
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
ADA Compliant
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.