Zoro Homepage

Bidet Set in Polished Gold (Pvd)

  • Mfr # 1629/24

  • Zoro # G6603047


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Weight
3.86
Width
8
Height
5.38
Handle Length (in)
3
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1629/24
Zoro #
G6603047
UPC #
760724263265
Country of Origin
United States

Dimensions

Width
8
Height
5.38
Handle Length (in)
3
Valve Size
0.5

Details

Weight
3.86
Finish
Polished Gold (PVD)
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Drain included
Yes
Handle Included
Yes
Handle Material
Brass
ADA Compliant
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.